missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Amber Wide-Mouth Packers with PTFE Faced PP-lined Closures
Amber glass for storing light-sensitive powders
Supplier: DWK Life Sciences W216948
Description
Amber glass for storing light-sensitive powders
- USP Type III soda-lime glass
- Allows for easy removal of contents
Specifications
Polypropylene | |
121 mm | |
4.76 in. | |
Screw Cap | |
45-400 mm | |
250 mL | |
Amber | |
Soda Lime Glass | |
USP Type III | |
Wide |
Wide Mouth Bottle with Closure | |
66 mm | |
Yes | |
PTFE/Polypropylene | |
8 oz., 250 mL | |
8 oz. | |
2.59 in. | |
White | |
Yes | |
Round |