Please login to your online account to display your discounted pricing

Wheaton™ Amber Wide-Mouth Packers with PTFE Faced PP-lined Closures


Amber glass for storing light-sensitive powders

Manufacturer: wheaton™  W216947

 View more versions of this product

Catalog No. 02-912-157

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 4 oz., 125mL
Capacity (Metric) 125mL
Capacity (English) 4 oz.
Closure Material Polypropylene
Closure Liner PTFE/Polypropylene
Color Amber
Diameter (English) 2.12 in.
Height (English) 3.81 in.
Material Soda Lime Glass
Closure Color White
Closure Size 38-400
Diameter (Metric) 54mm
Height (Metric) 97mm
Closure Type Screw

  • USP Type III soda-lime glass
  • Allows for easy removal of contents