Please login to your online account to display your discounted pricing

Wheaton™ Amber Wide-Mouth Packers with PTFE Faced PP-lined Closures


Amber glass for storing light-sensitive powders

Manufacturer: wheaton™  W216946

 View more versions of this product

Catalog No. 02-912-156

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color White
Closure Type Screw
Closure Size 33-400
Diameter (Metric) 44mm
Height (Metric) 77mm
Diameter (English) 1.73 in.
Closure Material Polypropylene
Material Soda Lime Glass
Capacity (English) 2 oz.
Color Amber
Capacity (Metric) 60mL
Height (English) 3.03 in.
Closure Liner PTFE/Polypropylene
Capacity 2 oz., 60mL

  • USP Type III soda-lime glass
  • Allows for easy removal of contents