Please login to your online account to display your discounted pricing

Wheaton™ Amber Wide-Mouth Packers with PTFE Faced PP-lined Closures


Amber glass for storing light-sensitive powders

Manufacturer: wheaton™  W216945

 View more versions of this product

Catalog No. 02-912-155

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 30mL
Capacity (English) 1 oz.
Closure Color White
Closure Screw
Closure Material Polypropylene
Closure Liner PTFE/Polypropylene
Closure Size 28-400
Color Amber
Diameter (English) 1.45 in.
Diameter (Metric) 37mm
Height (English) 2.63 in.
Height (Metric) 67mm
Material Soda Lime Glass
Capacity 1 oz., 30mL