missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Amber Wide-Mouth Packers with PTFE Faced PP-lined Closures

Amber glass for storing light-sensitive powders

Manufacturer:  Wheaton™ W216950

 View more versions of this product

Catalog No. 02-912-147


 

Specifications

Description

Packer, Wide-mouth; Wheaton; Amber; With PTFE Faced PP-lined Closures; Capac.: 32 oz. (946.3mL); 12/Cs.

  • USP Type III soda-lime glass
  • Allows for easy removal of contents

Description & Specifications

Specifications

32 oz., 1000mL
32 oz.
PTFE/Polypropylene
3.89 in.
Soda Lime Glass
53-400
180mm
1000mL
Polypropylene
Amber
7.08 in.
White
99mm
Screw