Please login to your online account to display your discounted pricing

Wheaton™ Amber Wide-Mouth Packers with Poly-Seal™-lined Closures


Amber glass for storing light-sensitive powders

Manufacturer: wheaton™  W216953

 View more versions of this product

Catalog No. 02-912-149

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color Black
Closure Size 38-400
Diameter (Metric) 54mm
Height (Metric) 97mm
Closure Type Screw
Diameter (English) 2.12 in.
Closure Material Phenolic
Capacity (English) 4 oz.
Material Soda Lime Glass
Color Amber
Capacity (Metric) 125mL
Capacity 4 oz., 125mL
Height (English) 3.81 in.
Closure Liner Polyseal