Please login to your online account to display your discounted pricing

Wheaton™ Amber Vials for Environmental Analysis


Manufacturer: wheaton™  W224612

 View more versions of this product

Catalog No. 02-912-520

  • / Case of 72 Each
 

Description & Specifications

Specifications

Volume (Metric) 20mL
Material (Liner) PTFE/Silicone
Material Closure Polypropylene
Material Borosilicate Glass
Capacity (Metric) 20.0mL
Diameter (Metric) Outside 28mm
Type Vial
Color Amber
Closure Type Open top screw cap
Height (Metric) 60mm
Volume (English) 5 dr.
For Use With (Application) Environmental analysis