Please login to your online account to display your discounted pricing

Wheaton™ Amber Glass E-Z Vials


Manufacturer: wheaton™  W22517301

 View more versions of this product

Catalog No. 02-926-948

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Height (English) 1.25 in.
Quantity 100 Pack
Material (Liner) PTFE/Rubber
Marking Spot Yes
Material Borosilicate Glass
Vial Volume (Metric) 1.8mL
Vial Closure Size 11mm
Color Natural
Capacity (Metric) 1.8mL
Diameter (Metric) Outside 12mm
Material (Seal) Aluminum
Type E-Z Vial™ Pack
Closure Type Crimp
Height (Metric) 32mm