missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Amber Glass E-Z Vials

Manufacturer:  Wheaton™ W2251730303

 View more versions of this product

Catalog No. 02-926-957


 

Specifications

Description

Pack, E-Z Vial; Wheaton; 12 OD x 32mm length; 11mm crimp finish; Amber; Patch; Material: Type 1 Borosilicate Glass; Vol.: 1.8mL; Red aluminum; 0.005 PTFE/ 0.05 silicone/ 0.005 PTFE liner; Case of 100

  • Manufactured from certified clear and amber Type I borosilicate glass
  • Vials are packaged 100 per shelf pack and 10 packs per case
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage
Description & Specifications

Specifications

E-Z Vial™ Pack
1.8mL
Red
32mm
12mm
Yes
Aluminum
11mm
Borosilicate Glass
Crimp
100 Pack
1.25 in.
PTFE/Silicone/PTFE
1.8mL