Please login to your online account to display your discounted pricing

Wheaton™ Amber Glass E-Z Vials


Manufacturer: wheaton™  W2251730203

 View more versions of this product

Catalog No. 02-926-953

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Color Red
Closure Type Crimp
Height (Metric) 32mm
Quantity 100 Pack
Type E-Z Vial™ Pack
Diameter (Metric) Outside 12mm
Vial Closure Size 11mm
Height (English) 1.25 in.
Marking Spot Yes
Material (Liner) PTFE/Silicone
Material (Seal) Aluminum
Capacity (Metric) 1.8mL
Vial Volume (Metric) 1.8mL