Please login to your online account to display your discounted pricing

Wheaton™ Amber Boston Rounds without Caps


Amber glass protects light-sensitive solutions

Manufacturer: wheaton™  W216867

 View more versions of this product

Catalog No. 02-912-166

  • / Case of 160 Each
 

Description & Specifications

Specifications

Closure Type Screw
Diameter (Metric) 48mm
Closure Size 22-400
Height (Metric) 112mm
Diameter (English) 1.88 in.
Closure Material Polypropylene
Capacity (English) 4 oz.
Color Amber
Material Soda Lime Glass
Height (English) 4.4 in.
Capacity (Metric) 125mL
Closure Liner Poly/Vinyl
Capacity 4 oz., 125mL