Please login to your online account to display your discounted pricing

Wheaton™ Amber Boston Rounds without Caps


Amber glass protects light-sensitive solutions

Manufacturer: wheaton™  W216866

 View more versions of this product

Catalog No. 02-912-165

  • / Case of 288 Each
 

Description & Specifications

Specifications

Closure Color White
Closure Screw
Closure Material Polypropylene
Diameter (English) 1.53 in.
Diameter (Metric) 39mm
Height (Metric) 94mm
Material Soda Lime Glass
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Liner Poly/Vinyl
Closure Size 20-400
Color Amber
Height (English) 3.7 in.
Capacity 2 oz., 60mL