Please login to your online account to display your discounted pricing

Wheaton™ Amber Boston Rounds without Caps


Amber glass protects light-sensitive solutions

Manufacturer: wheaton™  W216869

 View more versions of this product

Catalog No. 02-912-168

  • / Case of 60 Each
 

Description & Specifications

Specifications

Closure Color White
Closure Type Screw
Closure Size 28-400
Height (Metric) 168mm
Diameter (Metric) 75mm
Diameter (English) 2.95 in.
Closure Material Polypropylene
Color Amber
Capacity (English) 16 oz.
Material Soda Lime Glass
Height (English) 6.6 in.
Capacity 16 oz., 500mL
Capacity (Metric) 500mL
Closure Liner Poly/Vinyl