Please login to your online account to display your discounted pricing

Wheaton™ Amber Boston Rounds with Rubber-lined Caps


Amber glass protects light-sensitive solutions

Manufacturer: wheaton™  W216854

 View more versions of this product

Catalog No. 02-911-368

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color Black
Closure Type Screw
Diameter (Metric) 31mm
Closure Size 20-400
Height (Metric) 79mm
Diameter (English) 1.22 in.
Capacity (English) 2 oz.
Closure Material Phenolic
Material Glass
Color Amber
Capacity (Metric) 60mL
Closure Liner Rubber
Capacity 2 oz., 60mL
Height (English) 3.1 in.