missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Amber Boston Rounds with PTFE Faced PE-lined Caps
Amber Type III soda-lime glass protects light-sensitive solutions
Supplier: DWK Life Sciences W216843
Description
Amber Type III soda-lime glass protects light-sensitive solutions
- Narrow mouth enables liquids to be carefully poured to prevent spillage
Order Info
Available with caps attached or without caps (order caps separately).
Compliance
USP Type III soda-lime glass
Specifications
Polypropylene | |
94 mm | |
3.7 in. | |
Screw Cap | |
20-400 mm | |
60 mL | |
Amber | |
Glass | |
USP Type III | |
Narrow |
Straight Sided Jar with Cap | |
39 mm | |
Yes | |
PTFE/Polyethylene | |
2 oz., 60 mL | |
2 oz. | |
1.53 in. | |
White | |
Yes | |
Round |