Please login to your online account to display your discounted pricing

Wheaton™ Amber Boston Rounds with PTFE Faced PE-lined Caps


Amber Type III soda-lime glass protects light-sensitive solutions

Manufacturer: wheaton™  W216845

 View more versions of this product

Catalog No. 02-911-359

  • / Case of 12 Each
 

Description & Specifications

Specifications

Diameter (Metric) 60mm
Closure Type Screw
Closure Size 24-400
Height (Metric) 138mm
Diameter (English) 2.36 in.
Color Amber
Material Glass
Capacity (English) 8 oz.
Height (English) 5.43 in.
Capacity 8 oz., 250mL
Closure Liner PTFE/Polyethylene
Capacity (Metric) 250mL
Closure Material Polypropylene