missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Wheaton™ Amber Boston Rounds with Polyvinyl-lined Caps

Amber Type III soda lime glass protects light-sensitive solutions

Manufacturer:  Wheaton™ W216861

 View more versions of this product

Catalog No. 02-911-375


 

Description

Description

Order Info

Caps can be ordered separately.

Compliance

USP Type III soda-lime glass

Specifications

Specifications

4 oz., 125mL
4 oz.
Poly/Vinyl
1.88 in.
Soda Lime Glass
White
48mm
Screw
125mL
Polypropylene
Amber
4.4 in.
Valu-bulk pack
22-400
112mm
Documents