Please login to your online account to display your discounted pricing

Wheaton™ Amber Boston Rounds with Polyvinyl-lined Caps


Amber Type III soda lime glass protects light-sensitive solutions

Manufacturer: wheaton™  W216860

 View more versions of this product

Catalog No. 02-911-374

  • / Case of 288 Each
 

Description & Specifications

Specifications

Closure Type Screw
Diameter (Metric) 39mm
Height (Metric) 94mm
Packaging Valu-bulk pack
Closure Size 20-400
Diameter (English) 1.53 in.
Closure Material Polypropylene
Color Amber
Capacity (English) 2 oz.
Material Soda Lime Glass
Height (English) 3.7 in.
Capacity (Metric) 60mL
Closure Liner Poly/Vinyl
Capacity 2 oz., 60mL