missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Amber Boston Rounds with Polyvinyl-lined Caps

Amber Type III soda lime glass protects light-sensitive solutions

Manufacturer:  Wheaton™ W216841

 View more versions of this product

Catalog No. 02-911-355


 

Specifications Description & Specifications

Specifications

32 oz., 1000mL
32 oz.
Poly/Vinyl
3.7 in.
Soda Lime Glass
White
94mm
Screw
1000mL
Polypropylene
Amber
8.18 in.
Convenience pack
33-400
208mm