missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Amber Boston Rounds with Polyvinyl-lined Caps

Amber Type III soda lime glass protects light-sensitive solutions

Manufacturer:  Wheaton™ W216840

 View more versions of this product

Catalog No. 02-911-354


 

Specifications Description & Specifications

Specifications

16 oz., 500mL
16 oz.
Poly/Vinyl
2.95 in.
Soda Lime Glass
White
75mm
Screw
500mL
Polypropylene
Amber
6.6 in.
Convenience pack
28-400
168mm