Please login to your online account to display your discounted pricing

Wheaton™ Amber Boston Rounds with Polyvinyl-lined Caps


Amber Type III soda lime glass protects light-sensitive solutions

Manufacturer: wheaton™  W216839

 View more versions of this product

Catalog No. 02-911-353

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 250mL
Capacity (English) 8 oz.
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Color Amber
Diameter (English) 2.36 in.
Height (English) 5.43 in.
Material Soda Lime Glass
Packaging Convenience pack
Closure Color White
Closure Size 24-400
Diameter (Metric) 60mm
Height (Metric) 138mm
Closure Type Screw