Please login to your online account to display your discounted pricing

Wheaton™ Amber Boston Rounds with Polyvinyl-lined Caps


Amber Type III soda lime glass protects light-sensitive solutions

Manufacturer: wheaton™  W216838

 View more versions of this product

Catalog No. 02-911-352

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color White
Packaging Convenience pack
Closure Type Screw
Closure Size 22-400
Diameter (Metric) 48mm
Height (Metric) 112mm
Diameter (English) 1.88 in.
Closure Material Polypropylene
Capacity (English) 4 oz.
Material Soda Lime Glass
Color Amber
Capacity (Metric) 125mL
Height (English) 4.4 in.
Capacity 4 oz., 125mL
Closure Liner Poly/Vinyl