Please login to your online account to display your discounted pricing

Wheaton™ Amber Boston Rounds with PE Cone Lined Caps


Amber Type III soda lime glass protects light-sensitive solutions

Manufacturer: wheaton™  W216848

 View more versions of this product

Catalog No. 02-911-362

  • / Case of 48 Each
 

Description & Specifications

Specifications

Closure Color Black
Diameter (Metric) 31mm
Height (Metric) 79mm
Closure Type Screw
Closure Size 20-400
Diameter (English) 1.22 in.
Closure Material Phenolic
Color Amber
Capacity (English) 1 oz.
Material Soda Lime Glass
Height (English) 3.1 in.
Capacity (Metric) 30mL
Closure Liner Polyethylene
Capacity 1 oz., 30mL