Please login to your online account to display your discounted pricing

Wheaton™ Amber Boston Rounds with PE Cone Lined Caps


Amber Type III soda lime glass protects light-sensitive solutions

Manufacturer: wheaton™  W216851

 View more versions of this product

Catalog No. 02-911-365

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 250mL
Capacity (English) 8 oz.
Closure Color Black
Closure Screw
Closure Material Phenolic
Closure Liner Polyethylene
Closure Size 24-400
Color Amber
Diameter (English) 2.36 in.
Diameter (Metric) 60mm
Height (English) 5.43 in.
Height (Metric) 138mm
Material Soda Lime Glass
Capacity 8 oz., 250mL