missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Acura electro™ 956 8-Channel Pipetters - Basic Package
Large selection of 8-channel pipetters
Supplier: DWK Life Sciences W870930A
Includes: Acura electro basic package includes electronic pipette, individual QC certificate and operating instructions, pipette charging stand, fast charger with AC adapter and cord, additional battery pack, and pipette tip samples.
Description
360° rotation of multichannel volumetric module for best working position
- Microprocessor-controlled motor
- Rechargeable battery pack
- Also fits any single channel volumetric module
- Models cover the volume range 0.5 to 350μL
Specifications
±1 to <±0.6% | |
Universal fit pipette tip | |
8 | |
Pipetters Basic Package | |
Digital | |
Electronic pipette, individual QC certificate and operating instructions, pipette charging stand, fast charger with AC adapter and cord, additional battery pack and pipette tip samples | |
2 Years |
Rechargeable | |
Acura™ 956 | |
Acura™ Electro™ | |
20 to 350 μL | |
Ergonomic | |
5μL |