missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Acura Electro™ 956 12-Channel Pipetters
Fits any single channel volumetric module
Supplier: DWK Life Sciences W870936
Includes:
- Microprocessor controlled motor and rechargeable battery pack
- QC certificate and operating instructions
- Samples of pipet tips
Description
- With 360 degree rotation of multichannel volumetric module for best working position
- Electronic, 4.8V
Warranty
Two year
Specifications
±0.9 to <±0.6% | |
Universal fit pipette tip | |
12 | |
Pipette | |
Digital | |
Microprocessor controlled motor, rechargeable battery pack, QC certificate, operating instructions and samples of pipette tip | |
2 Years |
Rechargeable | |
Acura™ 956 | |
Acura™ Electro™ | |
10 to 200 μL | |
Ergonomic | |
1μL |