Please login to your online account to display your discounted pricing

Wheaton™ Acura™ Electro 936 Single Channel Macropipet


Outstanding performance and accuracy

Manufacturer: wheaton™  WW870922

 View more versions of this product

Catalog No. 03-410-111

  • / Each
 

Description & Specifications

Specifications

Number of Channels 1
Model 936
Accuracy ±1 to <±0.5%
Includes Rechargeable battery pack, individual QC certificate, pipette tip samples and operating instructions
Battery Type NiMH
Programmability Self Teaching
Volume (Metric) Range 0.5 to 10mL
For Use With (Equipment) 10mL Pipette tip
Increments 50μL
Warranty 2 Years
Display Digital
Finger Style Ergonomic
Volume (Metric) 0.5 to 10mL
Compatible Tips 10mL Pipette tip