Please login to your online account to display your discounted pricing

Wheaton™ Acura™ Electro 936 Single Channel Macropipet


Outstanding performance and accuracy

Manufacturer: wheaton™  WW870920

 View more versions of this product

Catalog No. 03-410-110

  • / Each
 

Description & Specifications

Specifications

Number of Channels 1
Model 936
Battery Type NiMH
Finger Style Ergonomic
Increments 50μL
Warranty 2 Years
Compatible Tips 5mL Tip
Includes Rechargeable battery pack, individual QC certificate, pipette tip samples and operating instructions
Programmability Self Teaching
For Use With (Equipment) 5mL Tip
Volume (Metric) Range 0.25 to 5mL
Volume (Metric) 0.25 to 5mL
Accuracy ±1.2 to <±0.6%
Display Digital