Please login to your online account to display your discounted pricing

Wheaton™ Acura™ Electro 936 Single Channel Macropipet


Outstanding performance and accuracy

Manufacturer: wheaton™  WW870918

 View more versions of this product

Catalog No. 03-410-109

  • / Each
 

Description & Specifications

Specifications

Number of Channels 1
Model 936
Programmability Self Teaching
Volume (Metric) 0.1 to 2mL
Accuracy ±1.5 to <±0.5%
Compatible Tips 2mL Pipette tip
Increments 10μL
Volume (Metric) Range 0.1 to 2mL
Battery Type NiMH
Includes Rechargeable battery pack, individual QC certificate, pipette tip samples and operating instructions
Warranty 2 Years
Display Digital
Finger Style Ergonomic
For Use With (Equipment) 2mL Pipette tip