missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Acura Electro™ 926 XS and 936 Single Channel Pipette - Basic Package
Includes a microprocessor-controlled motor and rechargeable battery pack
Supplier: DWK Life Sciences W870922A
Includes: Acura electro basic package includes electronic pipette, individual QC certificate and operating instructions, pipette charging stand, fast charger with AC adapter and cord, additional battery pack, and pipette tip samples.
Description
Reduced shaft length and conical end improve driveability
- Covers the volume range 0.1μL to 10ml
- Metrological performance and stability
- Easy access to microtubes and microplates
Order Info
Additional interchangeable volumetric modules available as accessories.
W870906-A for use with 200μl pipette tips.
Specifications
±1 to <±0.5% | |
10mL Pipette tip | |
936 | |
Acura™ Electro™ | |
0.5 to 10 mL | |
Ergonomic | |
Electronic pipette, individual QC certificate and operating instructions, pipette charging stand, fast charger with AC adapter and cord, microprocessor controlled motor, additional battery pack and pipette tip samples | |
2 Years |
NiMH | |
10 mL Pipette Tip | |
1 | |
Pipette | |
Digital | |
10mL Pipette tip | |
50μL |