missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ AC Medium Rounds: With White PP Cap with PTFE-Faced, Foamed Polyethylene Liner
Ideal for use as sample bottles
Supplier: DWK Life Sciences W217004
Description
Ideal for use as sample bottles
- Manufactured from Wheaton 800 glass, which meets USP Type III standards
- Useful for dry powders, soil samples, and specimen storage
Specifications
Polypropylene | |
76 mm | |
Screw Cap | |
70-400 mm | |
500 mL | |
Clear | |
Soda Lime Glass |
147 mm | |
5.78 in. | |
Polyethylene | |
16 oz., 500 mL | |
16 oz. | |
2.99 in. | |
White |