Please login to your online account to display your discounted pricing

Wheaton™ AC Medium Rounds: With White Polypropylene Cap with Polyvinyl Liner


Ideal for use as sample bottles

Manufacturer: wheaton™  W216995

 View more versions of this product

Catalog No. 02-912-133

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30mL
Capacity (English) 1 oz.
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Color Clear
Diameter (English) 1.33 in.
Height (English) 2.75 in.
Material Soda Lime Glass
Closure Color White
Closure Size 33-400
Diameter (Metric) 34mm
Height (Metric) 70mm
Closure Type Screw