missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ AC Medium Rounds: With White Polypropylene Cap with Polyvinyl Liner

Ideal for use as sample bottles

Manufacturer:  DWK Life Sciences W216997

 View more versions of this product

Catalog No. 02-912-135


 

Description

Description

  • Manufactured from Wheaton 800 glass, which meets USP Type III standards
  • Useful for dry powders, soil samples, and specimen storage

Specifications

Specifications

4 oz., 125mL
4 oz.
Poly/Vinyl
2 in.
Soda Lime Glass
48-400
104mm
125mL
Polypropylene
Clear
4.09 in.
White
51mm
Screw
Documents