Please login to your online account to display your discounted pricing

Wheaton™ AC Medium Rounds: No Caps


Ideal for use as sample bottles

Manufacturer: wheaton™  W217006

 View more versions of this product

Catalog No. 02-912-241

  • / Case of 288 Each
 

Description & Specifications

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 1.65 in.
Height (English) 3.26 in.
Material Soda Lime Glass
Closure Size 38-400
Diameter (Metric) 42mm
Height (Metric) 83mm
Closure Type Screw