Please login to your online account to display your discounted pricing

Wheaton™ AC Medium Rounds: No Caps


Ideal for use as sample bottles

Manufacturer: wheaton™  W217005

 View more versions of this product

Catalog No. 02-912-240

  • / Case of 432 Each
 

Description & Specifications

Specifications

Closure Size 33-400
Height (Metric) 68mm
Closure Type Screw
Diameter (Metric) 34mm
Diameter (English) 1.33 in.
Material Soda Lime Glass
Capacity (English) 1 oz.
Color Clear
Capacity 1 oz., 30mL
Height (English) 2.67 in.
Capacity (Metric) 30mL