Please login to your online account to display your discounted pricing

Wheaton™ AC Medium Rounds: No Caps


Ideal for use as sample bottles

Manufacturer: wheaton™  W217008

 View more versions of this product

Catalog No. 02-912-243

  • / Case of 96 Each
 

Description & Specifications

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 250mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.44 in.
Height (English) 5 in.
Material Soda Lime Glass
Closure Size 58-400
Diameter (Metric) 62mm
Height (Metric) 127mm
Closure Type Screw