Please login to your online account to display your discounted pricing

Wheaton™ ABC Vials


Manufacturer: wheaton™  W225150

 View more versions of this product

Catalog No. 03-410-150

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Color Clear
Closure Type Screw cap
Height (Metric) 32mm
Quantity 1000 Case
Type Autosampler Vial
Diameter (Metric) Outside 12mm
Vial Closure Size 9mm
Height (English) 1.25 in.
Capacity (Metric) 1.8mL
Vial Volume (Metric) 1.8mL