Please login to your online account to display your discounted pricing

Wheaton™ ABC Vial Convenience Packs: Clear Glass


40% larger opening improves sample accessibility while reducing autosampler needle damage

Manufacturer: wheaton™  W2251500301

 View more versions of this product

Catalog No. 03-410-215

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Closure Polypropylene
Material (Liner) PTFE/Silicone
Height (Metric) 32mm
Vial Closure Size 9mm
Closure Type Screw cap
Vial Volume (Metric) 1.8mL
Capacity (Metric) 1.8mL
Height (English) 1.25 in.
Diameter (Metric) Outside 12mm
Diameter (English) Outside 0.47 in.
Material Borosilicate Glass
Type Chromatography Vial
Color Black