Please login to your online account to display your discounted pricing

Wheaton™ ABC Vial Convenience Packs: Amber Glass


40% larger opening improves sample accessibility while reducing autosampler needle damage

Manufacturer: wheaton™  W2251570105

 View more versions of this product

Catalog No. 02-912-929

  • / Case of 100 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 12mm
Material (Liner) PTFE/Red Silicone
Height (Metric) 32mm
Material Borosilicate Glass
Diameter (English) Outside 0.47 in.
Closure Type Screw cap
Type Chromatography Vial
Vial Volume (Metric) 1.8mL
Closure Color Yellow
Color Yellow
Capacity (Metric) 1.8mL
Material Closure Polypropylene
Marking Spot Yes
Height (English) 1.25 in.
Vial Closure Size 9mm