Please login to your online account to display your discounted pricing

Wheaton™ ABC Vial Convenience Packs: Amber Glass


40% larger opening improves sample accessibility while reducing autosampler needle damage

Manufacturer: wheaton™  W2251570101

 View more versions of this product

Catalog No. 02-912-926

  • / Case of 100 Each
 

Description & Specifications

Specifications

Color Black
Vial Closure Size 9mm
Vial Volume (Metric) 1.8mL
Closure Color Black
Closure Type Screw cap
Diameter (Metric) Outside 12mm
Height (Metric) 32mm
Marking Spot Yes
Material Borosilicate Glass
Type Chromatography Vial
Capacity (Metric) 1.8mL
Diameter (English) Outside 0.47 in.
Height (English) 1.25 in.
Material Closure Polypropylene
Material (Liner) PTFE/Red Silicone