Please login to your online account to display your discounted pricing

Wheaton™ ABC Vial Convenience Packs: Amber Glass


40% larger opening improves sample accessibility while reducing autosampler needle damage

Manufacturer: wheaton™  WW2251560105

 View more versions of this product

Catalog No. 02-912-923

  • / Case of 100 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 0.47 in.
Closure Color Yellow
Vial Closure Size 9mm
Vial Volume (Metric) 1.8mL
Material Borosilicate Glass
Color Yellow
Capacity (Metric) 1.8mL
Height (English) 1.25 in.
Material Closure Polypropylene
Material (Liner) PTFE/Red Silicone
Height (Metric) 32mm
Type Chromatography Vial
Diameter (Metric) Outside 12mm
Closure Type Screw cap