Please login to your online account to display your discounted pricing

Wheaton™ ABC Vial Convenience Packs: Amber Glass


40% larger opening improves sample accessibility while reducing autosampler needle damage

Manufacturer: wheaton™  WW2251530804

 View more versions of this product

Catalog No. 03-410-736

  • / Case of 100 Each
 

Description & Specifications

Specifications

Height (English) 1.25 in.
Material Closure Polypropylene
Diameter (English) Outside 0.47 in.
Height (Metric) 32mm
Pre-slit Yes
Vial Closure Size 9mm
Material Borosilicate Glass
Vial Volume (Metric) 1.8mL
Color Blue
Material (Liner) PTFE/Silicone
Marking Spot Yes
Diameter (Metric) Outside 12mm
Type Chromatography Vial
Closure Type Screw cap