Please login to your online account to display your discounted pricing

Wheaton™ ABC Vial Caps


Polypropylene screw caps for use with ABC 12 x 32mm vials

Manufacturer: wheaton™  WW2253300105

 View more versions of this product

Catalog No. 02-912-905

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Material Closure Polypropylene
Material (Liner) PTFE/Silicone
Type Screw Cap
Thread Size 9mm
Color Yellow
Material Polypropylene