Please login to your online account to display your discounted pricing

Wheaton™ 20mL PET Liquid Scintillation Vials, With Separate Caps


Offer low permeability to solvents and minimal background counts

Manufacturer: wheaton™  986742

 View more versions of this product

Catalog No. 03-341-71K

  • / Case of 1000 Each
 

Description & Specifications

Specifications

For Use With (Application) Offer low permeability to solvents and minimal background counts, vials can be safely incinerated, no harmful gas is generated
Material (Liner) Metal Foil/Cork
Capacity 0.67 oz., 20mL
Closure Type Screw cap
Diameter (English) Outside 1.06 in.
Diameter (Metric) Outside 27mm
Height (English) 2.4 in.
Height (Metric) 61mm
Material Closure Urea
Packaging Type Tray
Capacity (English) 0.67 oz.
Capacity (Metric) 20mL
Color White
Material PET