Please login to your online account to display your discounted pricing

Wheaton™ 20mL PET Liquid Scintillation Vials, With Separate Caps


Offer low permeability to solvents and minimal background counts

Manufacturer: wheaton™  986741

 View more versions of this product

Catalog No. 03-341-71A

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Closure Type Screw cap
Diameter (English) Outside 1.06 in.
Height (English) 2.4 in.
Height (Metric) 61mm
Material (Liner) Metal Foil/Pulp
Capacity (English) 0.67 oz.
Capacity (Metric) 20mL
Color White
Material PET
Capacity 0.67 oz., 20mL
Diameter (Metric) Outside 27mm
For Use With (Application) Offer low permeability to solvents and minimal background counts, vials can be safely incinerated, no harmful gas is generated
Material Closure Polypropylene
Packaging Type Tray