Please login to your online account to display your discounted pricing

Wheaton™ 20mL PET Liquid Scintillation Vials, With Caps Attached


For optimal performance in the laboratory.  Wheaton™ 20mL PET Liquid Scintillation Vials, With Caps Attached offer low permeability to solvents and minimal background counts.

Manufacturer: wheaton™  986736

 View more versions of this product

Catalog No. 03-341-73D

  • / Case of 500 Each
 

Description & Specifications

Specifications

Closure Type Screw cap
Diameter (English) Outside 1.06 in.
Diameter (Metric) Outside 27mm
Capacity (English) 0.67 oz.
Material Closure Urea
Material PET
Capacity 0.67 oz., 20mL
Capacity (Metric) 20mL
Color White
Material (Liner) Polyethylene
Packaging Type Tray
Height (Metric) 61mm
Height (English) 2.4 in.
For Use With (Application) Offer low permeability to solvents and minimal background counts, vials can be safely incinerated, no harmful gas is generated