Please login to your online account to display your discounted pricing

Wheaton™ 20mL PET Liquid Scintillation Vials, With Caps Attached


For optimal performance in the laboratory.  Wheaton™ 20mL PET Liquid Scintillation Vials, With Caps Attached offer low permeability to solvents and minimal background counts.

Manufacturer: wheaton™  986732

 View more versions of this product

Catalog No. 03-341-73B

  • / Case of 500 Each
 

Description & Specifications

Specifications

Capacity 0.67 oz., 20mL
Closure Type Screw cap
Diameter (English) Outside 1.06 in.
Diameter (Metric) Outside 27mm
For Use With (Application) Offer low permeability to solvents and minimal background counts, vials can be safely incinerated, no harmful gas is generated
Height (English) 2.4 in.
Height (Metric) 61mm
Material Closure Urea
Material (Liner) Metal Foil/Cork
Packaging Type Tray
Capacity (English) 0.67 oz.
Capacity (Metric) 20mL
Color White
Material PET
Accessories

Accessories for Catalog Number: 0334173B

Item Mfr. No. Item Description Price Per Unit Quantity