missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ 20mL PET Liquid Scintillation Vials, With Caps Attached

For optimal performance in the laboratory.  Wheaton™ 20mL PET Liquid Scintillation Vials, With Caps Attached offer low permeability to solvents and minimal background counts.

Manufacturer:  Wheaton™ 986730

 View more versions of this product

Catalog No. 03-341-73


 

Specifications

Description

Vials; PET; Wheaton; Liquid Scintillation; 20mL; ODxH: 27x61mm; Polypropylene 22-400 screw cap; Foamed polyethylene cap liner; With screw caps attached to vials; Case of 500

  • Clarity of glass with the safety of plastic
  • Vial can be incinerated; no harmful gas is generated
  • Vials offer low permeability to solvents and minimal background counts

 

Description & Specifications

Specifications

0.67 oz., 20mL
1.06 in.
Offer low permeability to solvents and minimal background counts, vials can be safely incinerated, no harmful gas is generated
61mm
Foamed Polyethylene
0.67 oz.
White
Screw cap
27mm
2.4 in.
Polypropylene
Tray
20mL
PET
Accessories
Promotions

Promotions