Please login to your online account to display your discounted pricing

Wheaton™ 20mL HDPE Liquid Scintillation Vials: Polypropylene Caps


Manufacturer: wheaton™  986700

 View more versions of this product

Catalog No. 03-341-72

  • / Case of 500 Each
 

Description & Specifications

Specifications

Diameter (English) Inner Neck 0.5 in.
Diameter (English) Outside 1.06 in.
Material (Liner) Foamed Polyethylene
Packaging Type Tray
Capacity (English) 0.67 oz.
Capacity (Metric) 20mL
Material HDPE
Capacity 0.67 oz., 20mL
Closure Type Screw cap
Diameter (Metric) Inner Neck 12.7mm
Diameter (Metric) Outside 27mm
Height (English) 2.4 in.
Height (Metric) 61mm
Material Closure Polypropylene
Color White
Accessories

Accessories for Catalog Number: 0334172

Item Mfr. No. Item Description Price Per Unit Quantity