missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ 15mm × 45mm Screw-Top Vials

Manufacturer:  Wheaton™ 224795

 View more versions of this product

Catalog No. 03-344-103


 

Specifications

Description

Vials, Screw-Top; Polypropylene; Capacity: 4.0mL; 15mm dia. x 45mm H; 13-425 cap size; Amber

  • Manufactured from clear and amber Type I borosilicate glass
  • Limited volume inserts available separately
Description & Specifications

Specifications

Autosampler Vial
4mL
Amber
45mm
15mm
No
13-425
Polypropylene
Screw cap
1000 Case
1.77 in.
4.0mL